Beli graphite gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GARLOCK High-Temperature Graphite Gasket Sheets
    Mulai

    Rp2.299.900

    GARLOCK High-Temperature Graphite Gasket Sheets
    Deskripsi:
    These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: Buna-N
    • Color: Mahogany
    • Form: Sheet
    • Gasket Material: Graphite
    • Maximum Operating Pressure: 2000
    • Maximum Operating Temperature (°F): 1000
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
    • Reinforced: Yes
    • Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
    • X-Ray Detectable: No
  2. MATEX Japan Matex Expanded Graphite Gasket
    Mulai

    Rp399.900

    MATEX Japan Matex Expanded Graphite Gasket
    Deskripsi:
    -Has pressure resistance similar to that of metal gasket and short delivery is possible.-By applying special treatment to the surface, sticking to the flange has been greatly reduced. -General industrial flange gasket, heat exchanger and valve hood.
    atribut:
    • Working Pressure: 10K
    • Working Temperature Range: -240 to 420°C (steam:up to 650°C)
  3. GARLOCK Wear-Resistant Aramid Gasket Sheets
    Mulai

    Rp649.900

    GARLOCK Wear-Resistant Aramid Gasket Sheets
    Deskripsi:
    These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181504
    • Backing Type: Plain
    • Form: Sheet
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
    • Reinforced: Yes
    • X-Ray Detectable: No
  4. Mulia Glass Block (Roster Kaca)
    Mulai

    Rp35.900

    Mulia Glass Block (Roster Kaca)
    atribut:
    • Metric Size (mm): 190x190x95
    • Thickness (mm): 95
  5. GARLOCK BLUE-GARD Gasket Sheet
    Mulai

    Rp1.899.900

    GARLOCK BLUE-GARD Gasket Sheet
    atribut:
    • UNSPSC: 31160000
  6. GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Mulai

    Rp139.900

    GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Deskripsi:
    These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
    atribut:
    • Binder Material: None
    • FDA Approved: Yes
    • For Flange ANSI Class: 150
    • Gasket Material: PTFE
    • Gasket Type: Ring Gasket
    • Hardness: Not Rated
    • Includes Mounting Hardware: No
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  7. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  8. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  9. GARLOCK Gasket Sheet
    Mulai

    Rp139.900

    GARLOCK Gasket Sheet
    atribut:
    • UNSPSC: 31160000
  10. GARLOCK Chemical-Resistant PTFE Gasket Sheets
    Mulai

    Rp4.699.900

    GARLOCK Chemical-Resistant PTFE Gasket Sheets
    Deskripsi:
    Surface mount limit controls provide fail-safe controls for temperatures above the safety limit. They operate using temperature-sensitive metals that change shape and disconnect the connected circuit when the trigger temperature is reached. They are installed on flat surfaces using two mounting holes and fasteners to hold them in place. Depending on their configuration, their trigger temperature can be fixed or adjusted, and their reset can be manual or automatic. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.
    atribut:
    • Backing Type: Plain
    • FDA Approved: Yes
    • For Piping System: Food and Beverage
    • Form: Sheet
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  11. Non Brand Wear-Resistant Aramid Gasket Sheet
    Mulai

    Rp689.900

    Non Brand Wear-Resistant Aramid Gasket Sheet
    Deskripsi:
    These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: Buna-N
    • Color: Green
    • Form: Sheet
    • Maximum Operating Temperature (°F): 400
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): 0 (Zero)
    • Reinforced: Yes
    • X-Ray Detectable: No
  12. Mulia Glass Block Magna Series (Roster Kaca)
    Mulai

    Rp35.900

    Mulia Glass Block Magna Series (Roster Kaca)
    atribut:
    • Metric Size (mm): 190x190x95
    • Thickness (mm): 95
  13. Daiko Joint Sheet for Flange Gasket Non Asbestos
    Mulai

    Rp1.899.900

    Daiko Joint Sheet for Flange Gasket Non Asbestos
    atribut:
    • Length (mm): 1270
    • Width (mm): 1270
    • Suitable fluid: General piping such as water and oil
    • Maximum Operating Temperature (°C): 150
    • Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
  14. Non Brand High-Temperature Graphite Gasket Sheet
    Mulai

    Rp999.900

    Non Brand High-Temperature Graphite Gasket Sheet
    Deskripsi:
    These graphite gasket sheets have the highest temperature resistance compared to other nonmetal gaskets and are often used in furnace and boiler systems.
    atribut:
    • Backing Type: Plain
    • Form: Sheet
    • Gasket Material: Graphite
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -400
    • X-Ray Detectable: No
  15. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  16. Mulia Glass Block Heritage Series (Roster Kaca)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Mulia Glass Block Heritage Series (Roster Kaca)
    atribut:
    • Metric Size (mm): 190x190x95
    • Thickness (mm): 95
  17. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp649.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
Daftar Harga graphite gasket Terbaru October 2026
GARLOCK High-Temperature Graphite Gasket SheetsRp2.299.900
MATEX Japan Matex Expanded Graphite GasketRp399.900
GARLOCK Wear-Resistant Aramid Gasket SheetsRp649.900
Mulia Glass Block (Roster Kaca)Rp35.900
GARLOCK BLUE-GARD Gasket SheetRp1.899.900
GARLOCK Chemical-Resistant PTFE Flange GasketsRp139.900
Daiko Graphite Spiral Wound Gasket SWGRp169.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
GARLOCK Gasket SheetRp139.900
GARLOCK Chemical-Resistant PTFE Gasket SheetsRp4.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)